{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 8 mm | |
maximum cutting depth ap max | 0.5 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 12 mm | |
Circular interpolation milling ⌀ Dmin | 20 mm | |
Circular interpolation milling ⌀ Dmax | 22 mm | |
Ramping angle αmax | 1.61 degrees | |
Ramping length L for αmax | 7.1 mm | |
suitable indexable insert | LPGT 0102.. | |
Insert screw | 229722 (6IP; 0.6Nm) | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 221941 12/3 | |
EAN / GTIN | 4960664778379 | |
Manufacturer number | THN08246 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH micro 12/3 mm
on request
In stock
16 pieces in stock
US $ 223.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 268.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Setting angle κ | 11 | 15 – 27 |
Overall length Ltot | 80 | 75 |
Shank type | Plain shank | Plain shank |
Circular interpolation milling ⌀ Dmax | 22 | 22 |
Ramping angle αmax | 1.61 | 3.5 |
Ramping length L for αmax | 7.1 | 5.72 |