{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 6 mm | |
maximum cutting depth ap max | 0.5 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 10 mm | |
Circular interpolation milling ⌀ Dmin | 16 mm | |
Circular interpolation milling ⌀ Dmax | 18 mm | |
Ramping angle αmax | 2.25 degrees | |
Ramping length L for αmax | 5.1 mm | |
suitable indexable insert | LPGT 0102.. | |
Insert screw | 229722 (6IP; 0.6Nm) | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 221941 10/2 | |
EAN / GTIN | 4960664778362 | |
Manufacturer number | THN08245 |
This article |
Recommendations |
|
---|---|---|
High feed rate milling cutter MFH micro, Plain shank, ⌀ D / number of effective cutting edges Z: 10/2mm
on request
In stock
8 pieces in stock
US $ 179.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 221.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 20 mm | 14 mm |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping |
Overall length Ltot | 80 mm | 70 mm |
Through-coolant | yes | yes |
suitable indexable insert | LPGT 0102.. | RD.. 0501 |
Shank ⌀ Ds h6 | 10 mm | 8 mm |
Ramping length L for αmax | 5.1 mm | 3.72 mm |