X.LT..ER-D41, X400, Indexable insert size: 12mm

Article no.: 221925 12
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 46.09 / Piece
  • from 10 Piece
    US $ 38.41 / Piece
on request
In stock
189 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLW120508-SR-D
Indexable insert size 12
Type ST1400
Corner radius 0.8 mm
Grade X400
Tool material Carbide
Programming radius at ap max 2.5 mm
Feed fz per tooth 0.2 mm - 1.8 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221925 12
EAN / GTIN 2050002058590
Manufacturer number 5651223

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
110
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart