{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 10 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 35 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 1.55 degrees | |
Ramping length L for αmax | 9.3 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 09 | |
Insert screw | 229917 (T15; 2.1 Nm) | |
Setting angle κ | 13 degrees | |
Type of product | Copy mill |
Article number | 221900 25/2 | |
EAN / GTIN | 2050002058439 | |
Manufacturer number | 5659947 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter 7792VX, Plain shank, ⌀ D / number of teeth Z: 25/2mm
on request
In stock
9 pieces in stock
US $ 509.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 265.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 321.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 352.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 3 | 2 | 2 |
Overhang L1 | 50 mm | 39 mm | 120 mm | 70 mm |
Milling application | Circular milling; Plunging; Ramping | Corner milling | Circular milling; Ramping; Plunging | Ramping; Ramping; Plunging |
Overall length Ltot | 200 mm | 95 mm | 200 mm | 150 mm |
Shank type | Plain shank | Weldon shank | Plain shank | Plain shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm | 25 mm |