{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 5 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 188 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 21 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 2.73 degrees | |
Ramping length L for αmax | 4.2 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 06 | |
Insert screw | 229915 (T7; 0.8 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 221900 16/2 | |
EAN / GTIN | 2050002058453 | |
Manufacturer number | 5673240 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 16/2 mm
on request
In stock
7 pieces in stock
US $ 342.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 250.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 247.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Milling application | Circular milling ;Plunging ;Ramping | Circular milling ;Ramping ;Plunging | Ramping ;Circular milling ;Plunging |
Overall length Ltot | 188 | 150 | 100 |
Shank type | Plain shank | Plain shank | Plain shank |
Circular interpolation milling ⌀ Dmin | 21 | 24 | 26 |
Circular interpolation milling ⌀ Dmax | 30 | 30 | 30 |
Type of product | Copy mill | Copy mill | Copy mill |