ZDET 16M512 FR-721 ALU

Article no.: 220816 ALU
plus VAT at the current rate Prices plus delivery costs
on request
In stock
89 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZDET 16M512 FR-721
Type ALU
Grade GH1
Tool material Carbide
fz for roughing up to ap max 16 mm 0.12 mm - 0.25 mm
fz for pre-finishing ap = 3 mm 0.05 mm - 0.15 mm
fz for finishing ap = 1 mm 0.02 mm - 0.1 mm
Insert thickness S 5 mm
Number of changes/inserts 2
Corner radius 1,2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 220816 ALU
EAN / GTIN 4059782504240
Manufacturer number 5661037

Application Table

Alu plastics
N
1640
Aluminium (short chipping)
N
1370
Alu > 10% Si
N
1095
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Recommendation:

When exchanging the indexable inserts, please also replace the screws. Spare screws are supplied with the indexable inserts.

Note:

fz for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart