{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 16 mm | |
Overall length Ltot | 50 mm | |
Mounting thread M | M16 | |
⌀ D3 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 48 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 6.35 degrees | |
Ramping length L for αmax | 22.5 mm | |
suitable indexable insert | ZD.. 16M5 | |
Insert screw | 229900 (TP20; 6.0 Nm) | |
Type of product | End / face mill |
Article number | 220806 32/2 | |
EAN / GTIN | 2050002058330 | |
Manufacturer number | 5672894 |
This article |
Recommendations |
||
---|---|---|---|
Shoulder mill 90° 5720VZ16, with threaded shank, ⌀ D / number of teeth Z: 32/2mm
on request
In stock
1 pieces in stock
US $ 419.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 391.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 347.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Milling application | Circular milling; Ramping; End milling | End milling | Kulmajyrsintä; Parrastus; Upotusjyrsintä |
Overall length Ltot | 50 mm | 42 mm | 35 mm |
Through-coolant | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill |