Shoulder mill 90° 5720VZ16, with bore, ⌀ D / number of teeth Z: 40/3mm

Article no.: 220803 40/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 3
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 16 mm
Overall length Ltot 45 mm
Mounting bore ⌀ 16 mm
⌀ D3 24 mm
Circular interpolation milling ⌀ Dmin 64 mm
Circular interpolation milling ⌀ Dmax 78 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 4.69 degrees
Ramping length L for αmax 30.5 mm
suitable indexable insert ZD.. 16M5
Insert screw 229900 (TP20; 6.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 220803 40/3
EAN / GTIN 2050002058255
Manufacturer number 5673490

Description

Version:

Milling body with plain shank, balanced to G = 6.3 at 30,000 rpm. Shell-type milling cutters and milling cutters with modular interfaces have to be balanced together with their holder before use in high-speed copy milling. The design allows all radii of indexable inserts up to re = 6.0 mm to be mounted without modification to the milling head and without length correction.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90° 5720VZ16, with bore, ⌀ D / number of teeth Z: 40/3mm

Shoulder mill 90° 5720VZ16, with bore, ⌀ D / number of teeth Z: 40/3mm

on request
In stock
1 pieces in stock
US $ 507.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 450.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 305.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 432.55
plus VAT at the current rate Prices plus delivery costs
Mounting bore ⌀ 16 mm 16 mm 16 mm 16 mm
Milling application Circular milling; Ramping; End milling End milling Corner milling; Circular milling; Ramping Ramping; Circular milling; Plunging
Through-coolant yes yes yes yes
suitable indexable insert ZD.. 16M5 SO.. 1205.. AP.. 1805.. ZDHT 1505
Shank type with bore with bore with bore with bore
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees
Type of product End / face mill End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart