{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 16 mm | |
Overhang L1 | 75 mm | |
Overall length Ltot | 135 mm | |
Shank ⌀ Ds h6 | 32 mm | |
⌀ D3 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 48 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 4 mm | |
Ramping angle αmax | 6.35 degrees | |
Ramping length L for αmax | 22.5 mm | |
suitable indexable insert | ZD.. 16M5 | |
Insert screw | 229900 (TP20; 6.0 Nm) | |
Type of product | End / face mill |
Article number | 220800 32/2 | |
EAN / GTIN | 2050002058248 | |
Manufacturer number | 5681125 |
This article |
Recommendations |
|
---|---|---|
Shoulder mill 90° 5720VZ16, Plain shank, ⌀ D / number of teeth Z: 32/2mm
on request
In stock
8 pieces in stock
US $ 432.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 345.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Milling application | Circular milling; Ramping; End milling | Ramping; Circular milling; Plunging |
Overall length Ltot | 135 mm | 100 mm |
Through-coolant | yes | yes |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 32 mm | 32 mm |
Type of product | End / face mill | End / face mill |