DUO-LOCK ER collet DL10

Article no.: 220386 DL10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Standard: ISO 15488-A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER 16
    Standard ISO 15488-A
    DUO-LOCK interface DL10
    L2 5,3 mm
    A 12 mm
    ⌀ D2 9,6 mm
    Recommended torque 20 Nm
    Type of product Collet

    Identification numbers & Classifications

    Article number 220386 DL10
    EAN / GTIN 4034221154750
    Manufacturer number 81.160.0120.DL10

    Description

    Note:

    HAIMER ER collets are incompatible with Centro P and HiRunER collet chucks.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart