DUO-LOCK extension, cylindrical, solid carbide Plain shank DL10

Article no.: 220375 DL10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    DUO-LOCK interface DL10
    Shank ⌀ Ds 10 mm
    Through-coolant yes
    ⌀ D2 9.6 mm
    Overall length L 77.5 mm
    L2 37.5 mm
    Recommended torque 20 Nm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 220375 DL10
    EAN / GTIN 4034221176707
    Manufacturer number 75.109.DL10.5.0775.0375

    Description

    Version:

    Special dimensions available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart