DUO-LOCK extension, cylindrical, steel, long Plain shank DL20

Article no.: 220374 DL20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL20
Shank ⌀ Ds 20 mm
Through-coolant yes
⌀ D2 19.3 mm
Overall length L 200 mm
L2 10 mm
Recommended torque 80 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220374 DL20
EAN / GTIN 4034221129635
Manufacturer number 75.202.DL20.1

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart