{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 10 mm | |
Tolerance nominal ⌀ | h6 | |
Tool material | Solid carbide | |
Countersink tip angle | 90 | |
Standard | Manufacturer’s standard | |
Chamfer mill | 45 | |
Type | N | |
Number of cutting edges Z | 6 | |
Direction of infeed | horizontal, oblique and vertical | |
⌀ D2 | 2 | |
Overhang L1 | 4 | |
Overall length L | 12.5 mm | |
DUO-LOCK interface | DL10 | |
recommended tightening torque | 20 mm | |
Width across flats AF | 8 Nm | |
Feed fz in steel < 900 N/mm2 | 0.06 mm | |
Through-coolant | no | |
Machining strategy | HPC | |
Type of product | Threaded copy milling cutter |
Article number | 220359 10 | |
EAN / GTIN | 4034221102973 | |
Manufacturer number | DL10E1016UK1000W90DA |
This article |
Recommendations |
|
---|---|---|
![]() ![]() DUO-LOCK HAIMER MILL 90° HPC 10 mm
on request
Available in 2-3 weeks
0 pieces in stock
US $ 81.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
169 pieces in stock
US $ 73.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 12.5 | 26.9 |
Countersink tip angle | 90 | 90 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide |
Type | N | N |
Cutter ⌀ D | 10 | 10 |
Type of product | Threaded copy milling cutter | Threaded copy milling cutter |