{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 16 mm | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
Number of cutting edges Z | 8 | |
Spacing of the cutters | unequal spacing | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
suitable arbor | with threaded shank | |
Flute length L2 | 12 mm | |
⌀ D2 | 15.5 mm | |
Overhang L1 | 12 mm | |
Overall length L | 20 mm | |
DUO-LOCK interface | DL16 | |
Width across flats AF | 13 mm | |
recommended tightening torque | 60 Nm | |
Corner chamfer width at 45° | 0.32 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Type of product | Cutter insert for milling |
Article number | 220322 16 | |
EAN / GTIN | 4034221125835 | |
Manufacturer number | DL16F2008UK1600CDA |
This article |
Recommendations |
||
---|---|---|---|
DUO-LOCK HAIMER MILL HPC 16 mm
on request
In stock
47 pieces in stock
US $ 189.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 191.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 190.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 6 | 6 |
Through-coolant | no | no | no |
suitable arbor | with threaded shank | GARANT TopCut | GARANT TopCut |
Helix angle | 35 | 50 | 50 |
Type | N | N | N |
Direction of infeed | horizontal | horizontal | horizontal |
Cutter ⌀ D | 16 | 16 | 16 |