DUO-LOCK HAIMER MILL Power Series HPC 12 mm

Article no.: 220320 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Select article variation and quantity

⌀ f9 D1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • Number of cutting edges Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 12 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
Number of cutting edges Z 4
Spacing of the cutters unequal spacing
Helix angle 37 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Machining strategy HPC
Through-coolant no
suitable arbor with threaded shank
Flute length L2 18 mm
⌀ D2 11.5 mm
Overhang L1 18 mm
Overall length L 24 mm
DUO-LOCK interface DL12
Width across flats AF 9.5 mm
recommended tightening torque 30 Nm
Corner chamfer width at 45° 0.24 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.015 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220320 12
EAN / GTIN 4034221134219
Manufacturer number DL12F1004MN1200CDA

Application Table

Alu plastics
N
240
Aluminium (short chipping)
N
240
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
90
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
30
GG(G)
K
110
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart