DUO-LOCK HAIMER MILL Power Series HPC 12/1,5 mm

Article no.: 220307 12/1,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ f9 D1/R (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Number of cutting edges Z: 4
  • Spacing of the cutters: unequal spacing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Milling head ⌀ D 12 mm
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Number of cutting edges Z 4
Spacing of the cutters unequal spacing
Helix angle 37 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Tolerance nominal ⌀ f8
Machining strategy HPC
Through-coolant no
⌀ D2 11.5 mm
Overhang L1 18 mm
Overall length L 24 mm
DUO-LOCK interface DL12
Width across flats AF 9.5 mm
recommended tightening torque 30 Nm
Corner radius 1.5 mm
Feed fz for side milling in short-chipping aluminium 0.03 mm
Shank type with threaded shank
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 220307 12/1,5
EAN / GTIN 4034221141538
Manufacturer number DL12F1004MN1200R1.50D-

Application Table

Alu plastics
N
240
Aluminium (short chipping)
N
240
Alu > 10% Si
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

DUO-LOCK HAIMER MILL PowerSeries: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart