{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 25IP | |
Thread | M6 | |
Length L | 20 mm | |
Tightening torque | 6 Nm | |
Type of product | Screw |
Article number | 219875 | |
EAN / GTIN | 4045197711946 | |
Manufacturer number | 219875 |
This article |
Recommendations |
||
---|---|---|---|
Clamping screw
on request
In stock
30 pieces in stock
US $ 19.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
276 pieces in stock
US $ 27.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 14.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 25IP | SW6 | 5AF |
Tightening torque | 6 Nm | ||
Thread | M6 | M6 | M6 |
Length L | 20 mm | 12 mm | |
Type of product | Screw | Screw | Screw |