{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNHX 12045 | |
Type | UNI | |
Grade | HB7525 | |
Tool material | Carbide | |
Insert thickness | 4.5 mm | |
for slot width ap | 8 mm | |
Chamfer width | 0.25 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 218601 UNI | |
EAN / GTIN | 4045197656476 | |
Manufacturer number | 218601 UNI |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
SNHX 12045 neutral, Type: UNI
on request
In stock
Available in 3-4 working days
815 pieces in stock
815 pieces available in 3-4 working days
from
1
Pieces
US $ 30.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 25.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
4,089 pieces in stock
4,089 pieces available in 3-4 working days
from
1
Pieces
US $ 15.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
5,750 pieces in stock
5,750 pieces available in 3-4 working days
from
1
Pieces
US $ 17.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
297 pieces in stock
297 pieces available in 3-4 working days
from
1
Pieces
US $ 30.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 25.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
107 pieces in stock
107 pieces available in 3-4 working days
from
1
Pieces
US $ 30.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 25.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
354 pieces in stock
354 pieces available in 3-4 working days
from
1
Pieces
US $ 21.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | SNHX 12045 | SEHT 1204 AFSN | SEKT 1204 AFTN | SNHX 12045 | SNHX 12045 | SPMT 120408 |
Insert thickness E | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Type | UNI | UNI | UNI | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |