SNHX 1102 right-hand, Type: UNI

Article no.: 218575 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 29.23 / Piece
  • from 10 Piece
    US $ 24.35 / Piece
on request
In stock
881 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNHX 1102
Type UNI
Grade HB7835
Tool material Carbide
Insert thickness 2.3 mm
for slot width ap 4 mm
Chamfer width 0.25 mm
Number of changes/inserts 4
Insert thickness E 2.38 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218575 UNI
EAN / GTIN 4062406537968
Manufacturer number 218575 UNI

Application Table

Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.
To machine a flat slot base, left and right inserts must be mounted on the carrier. The side facing away from the shank is equipped with left inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart