SNHX 1102 neutral UNI

Article no.: 218571 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 28.94 / Piece
  • from 10 Piece
    US $ 24.12 / Piece
on request
In stock
1,164 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNHX 1102
    Type UNI
    Grade HB7525
    Tool material Carbide
    Insert thickness 2.3 mm
    for slot width ap 4 mm
    Chamfer width 0.15 mm
    Number of changes/inserts 4
    Insert thickness E 2.38 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 218571 UNI
    EAN / GTIN 4045197656322
    Manufacturer number 218571 UNI

    Application Table

    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    160
    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    90
    Uni
     
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae max.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart