Side milling cutter with collar Width ap = 5 mm, ⌀ D: 125Lmm

Article no.: 218562 125L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 125 mm
Number of effective inserts Zeff 6
Number of indexable inserts 12
Shank type with bore
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 29.7 mm
Collar ⌀ d1 59 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
suitable indexable insert SNHX
ISO code indexable insert SN.. 1103
Pack of insert screws 219949 (IP9; 2.0 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218562 125L
EAN / GTIN 4045197707291
Manufacturer number 218562 125L

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Spare part:

No. 219949 (TX9; 2.0 Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9.
Side milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart