Side / parting off milling cutter with collar HSS width ap = 1.5 mm 80/5 mm

Article no.: 218420 80/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
  • Tool material: HSS
  • Through-coolant: no

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 5
Shank type with bore
Tool material HSS
Through-coolant no
maximum cutting depth ae max 20 mm
Collar ⌀ d1 40 mm
Base toolholder ⌀ d2 40 mm
Overall length Ltot for ap 1.5 mm 51.4 mm
Overall length Ltot for ap 2.2 mm 52 mm
Overall length Ltot for ap 3.1 mm 52.8 mm
Mounting bore ⌀ 22 mm
suitable indexable insert XC.. 1113
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218420 80/5
EAN / GTIN 4045197533692
Manufacturer number 218420 80/5

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

HSS spare blades can be reordered as accessories.
Side and parting-off milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart