Side / parting off milling cutter with thread Steel width ap= 2.2 mm, ⌀ D: 63/4mm

Article no.: 218418 63/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Steel
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 4
Width ap 2.2 mm
Shank type with thread
Tool material Steel
Through-coolant no
maximum cutting depth ae max 15.75 mm
⌀ D1 h6 17 mm
Overall length Ltot for ap 1.5 mm 33.4 mm
Overall length Ltot for ap 2.2 mm 40 mm
⌀ D2 29 mm
Mounting thread M M16
suitable indexable insert XC.. 1119
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218418 63/4
EAN / GTIN 4062406239442
Manufacturer number 218418 63/4

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.
Specially for use in deep cavities.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart