{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 4 | |
Width ap | 1.5 mm | |
Shank type | with thread | |
Tool material | HSS | |
Through-coolant | no | |
maximum cutting depth ae max | 15.75 mm | |
⌀ D1 h6 | 17 mm | |
Overall length Ltot for ap 1.5 mm | 33.4 mm | |
Overall length Ltot for ap 2.2 mm | 40 mm | |
⌀ D2 | 29 mm | |
Mounting thread M | M16 | |
suitable indexable insert | XC.. 1113 | |
Type of product | Side milling cutter |
Article number | 218416 63/4 | |
EAN / GTIN | 4062406238605 | |
Manufacturer number | 218416 63/4 |