Side / parting off milling cutter with plain shank HSS width ap = 1.5 mm, ⌀ D / number of teeth Z: 50/4mm

Article no.: 218408 50/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Tool material: HSS
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Width ap 1.5 mm
Shank type Plain shank
Tool material HSS
Through-coolant no
Number of cutting edges Z 4
maximum cutting depth ae max 12.75 mm
Collar ⌀ d1 24.5 mm
Collar length L1 36 mm
Overall length Ltot for ap 1.5 mm 94.9 mm
Overall length Ltot for ap 2.2 mm 95.5 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert XC.. 1113
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218408 50/4
EAN / GTIN 4045197533364
Manufacturer number 218408 50/4

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart