{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of effective inserts Zeff | 2 | |
Shank type | Weldon shank | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of indexable inserts | 4 | |
Slot depth ap | 22 mm | |
Collar ⌀ d1 | 27 mm | |
Overhang L1 | 56 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | SP.T 120408 | |
Pack of insert screws | 219848 (20IP; 5.5 Nm) | |
Corner chamfer angle | 90 degrees | |
Type of product | Slot milling cutter |
Article number | 218300 50/2 | |
EAN / GTIN | 4045197608307 | |
Manufacturer number | 218300 50/2 |