Milling disc DeepMILL-G Width ap = 2 mm 80 mm

Article no.: 218230 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 80 mm
Coating TiAlN
Type of toolholder 25/38
Number of effective inserts Zeff 12
Number of cutting edges Z 24
Insert width E 6 mm
Engagement depth ae max per cut 20.9 mm
Feed fz 0.025 mm
Material Solid carbide
Shank with bore
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218230 80
EAN / GTIN 2050001736932
Manufacturer number 164426

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
GG(G)
K
120
wet maximum
 
dry
 

Description

Version:

Slot milling, grooving, ribbed structures.
DeepMill-G permits cutting to the full depth.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart