Saw blades PolySAW-G Width ap = 1 mm 63 mm

Article no.: 218222 63
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D 63 mm
    Coating TiAlN
    Type of toolholder 16/26
    Number of cutting edges Z 24
    Insert width E 6 mm
    Engagement depth ae max per cut 18.5 mm
    Feed fz 0.02 mm
    Material Solid carbide
    Shank with bore
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 218222 63
    EAN / GTIN 2050001736987
    Manufacturer number 179696

    Application Table

    Alu plastics
    N
    600
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    400
    wet maximum
     
    dry
     

    Description

    Version:

    For parting off, sawing, and slitting.
    PolySAW-G permits cutting to the full depth.

    Note:

    Standard application values for ae max.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart