PolySAW toolholder with bore 19/30

Article no.: 218210 19/30
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type with bore
Through-coolant yes
Collar ⌀ d1 30 mm
Base toolholder ⌀ d2 32 mm
Collar length L1 20 mm
Overall length Ltot 42.5 mm
Mounting bore ⌀ 16 mm
Clamping washer 219846
Clamping screw 219838 (SW3; 10.5 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218210 19/30
EAN / GTIN 2050001737427
Manufacturer number 179728

Description

Version:

Saw blades secured by a single screw in the centre. Quadrogon interface for improved torque transmission and torsional stiffness.

Application:

With combination face mill adapter. Only with PolySAW-G saw blades.

Supplied with:

Supplied with clamping washer and clamping screw.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart