Toolholder Weldon shank 25/38

Article no.: 218205 25/38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Weldon shank
Through-coolant yes
Collar ⌀ d1 38.2 mm
Collar length L1 60 mm
Overall length Ltot 133 mm
Shank ⌀ Ds h6 32 mm
Clamping washer 219847
Clamping screw 219839 (SW4; 24.5 Nm)
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218205 25/38
EAN / GTIN 2050001737311
Manufacturer number 163705

Description

Version:

Saw blades secured by a single screw in the centre. Quadrogon interface for improved torque transmission and torsional stiffness.

Supplied with:

Supplied with clamping washer and clamping screw.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart