{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 0.5 mm | |
Grade | HB7735 | |
Tool material | Carbide | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Insert size | 24 mm | |
Coating | TiAlN | |
Internal/external application | Internal | |
Number of cutting edges Z | 49 | |
Cutting direction | right-hand and left-hand | |
Full profile | yes | |
Type of product | Cutter insert for milling |
Article number | 218058 0,5 | |
EAN / GTIN | 4045197447296 | |
Manufacturer number | 218058 0,5 |