Thread milling insert for internal threads 60° 1,5 mm

Article no.: 218009 1,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
50 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60
  • Cutting direction: right-hand and left-hand

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 1.5 mm
    Grade HB7720
    Tool material Carbide
    Thread type M; M-LH; MF; MF-LH
    Flank angle 60 degrees
    Insert size 27 mm
    Feed fz in steel < 1100 N/mm2 0.1 mm
    Feed fz in INOX < 900 N/mm2 0.05 mm
    Internal/external application Internal
    Number of cutting edges Z 17
    Cutting direction right-hand and left-hand
    Full profile yes
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 218009 1,5
    EAN / GTIN 4045197412102
    Manufacturer number 218009 1,5

    Application Table

    Alu plastics
    N
    140
    Aluminium (short chipping)
    N
    120
    Alu > 10% Si
    N
    80
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    70
    GG(G)
    K
    70
    CuZn
    N
    120
    Uni
     
    wet maximum
     

    Description

    Version:

    Sturdy inserts. Two usable edges.
    • Wide range of applications thanks to universal chip breaker geometry.
    • High repetition accuracy.

    Application:

    For metric internal threads to DIN / ISO (DIN 13) tolerance class 6H.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart