{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 1 mm | |
Type | HB7720 | |
Tool material | Carbide | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Insert size | 16 mm | |
Feed fz in steel < 1100 N/mm2 | 0.1 mm | |
Feed fz in INOX < 900 N/mm2 | 0.05 mm | |
Internal/external application | Internal | |
Number of cutting edges Z | 15 | |
Thread profile | Full profile | |
Cutting direction | right-hand and left-hand | |
Full profile | yes | |
Type of product | Cutter insert for milling |
Article number |
218007 1
Copy |
|
EAN / GTIN |
4045197411976
Copy |
|
Manufacturer number |
218007 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |