Indexable thread mill, Weldon shank, Effective ⌀ DW / Overhang L1: 17/22mm

Article no.: 218000 17/22
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
17 pieces in stock 17 pieces available in 3-4 working days

Select article variation and quantity

Effective ⌀ DW / Overhang L1 (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Effective ⌀ D 17 mm
Overhang L1 22 mm
Shank type Weldon shank
Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Through-coolant yes
Insert size 16
Number of cutting edges Z 1
Overall length L 90 mm
Shank ⌀ Ds 16 mm
Clamping screw 279810 5
Number of clamping slots 1
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218000 17/22
EAN / GTIN 4045197411822
Manufacturer number 218000 17/22

Description

Application:

  • For parallel internal and external threads; other inserts and taper thread tools available on request.
  • For threads in through holes and blind holes.
  • For universal use cutting left-hand and right-hand threads.
  • No chip clearance problems, since only short chips are produced.
  • Low cutting pressure.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart