Milling insert 60°, HB7720, Pitch: 1,5mm

Article no.: 217500 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 79.83 / Piece
  • from 10 Piece
    US $ 66.52 / Piece
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Availability

  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.5 mm
Type HB7720
Tool material Carbide
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Insert geometry Full profile
Application Internal
External ⌀ D 10.6 mm
Depth t 0.864 mm
Insert thickness E 2.34 mm
for threads ≥ M16
Type 03
Number of cutting edges Z 3
Number of clamping slots 3
Cutting direction right-hand and left-hand
Type of product Cutter insert for circular milling

Identification & Classification

Article number 217500 1,5
EAN / GTIN 4045197217509
Manufacturer number 217500 1,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
100
GG(G)
K
120
Uni
 
wet maximum
 
dry
 

Description

Note:

55° inserts on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart