{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ring thickness | 0.9 mm | |
Grade | HB7720 | |
Slot width W −0.03 | 0.98 mm | |
Depth t | 0.3 mm | |
Radius R | 0.3 mm | |
External ⌀ D | 7.9 mm | |
Thickness E | 2.34 mm | |
Type | 04 | |
Number of cutting edges Z | 3 | |
Type of product | Cutter insert for circular milling |
Article number | 217450 0,9 | |
EAN / GTIN | 4045197217196 | |
Manufacturer number | 217450 0,9 |