Milling inserts without profile 3,5 mm

Article no.: 217424 3,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 52.64 / Piece
  • from 5 Piece
    US $ 43.86 / Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Milling width A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Milling width A 3.5 mm
    Grade HB7720
    External ⌀ D 17.5 mm
    maximum cutting depth Smax 2.6 mm
    Type 02
    Number of cutting edges Z 3
    Type of product Cutter insert for circular milling

    Identification numbers & Classifications

    Article number 217424 3,5
    EAN / GTIN 4045197217028
    Manufacturer number 217424 3,5

    Application Table

    Alu plastics
    N
    600
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    400
    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    220
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    80
    Steel < 55 HRC
    H
    60
    Steel < 60 HRC
    H
    45
    Steel < 65 HRC
    H
    35
    Steel < 67 HRC
    H
    30
    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    100
    GG(G)
    K
    120
    Uni
     
    wet maximum
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart