Full radius milling insert, HB7720, Radius R: 2,5mm

Article no.: 217298 2,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 125.62 / Piece
  • from 3 Piece
    US $ 104.69 / Piece
on request
In stock
38 pieces in stock

Select article variation and quantity

Radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7720
Radius R 2.5 mm
External ⌀ D 26 mm
maximum cutting depth Smax 6.2 mm
Type P26
Number of cutting edges Z 6
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217298 2,5
EAN / GTIN 4045197707116
Manufacturer number 217298 2,5

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart