Milling insert 55°, HB7720, Threads per inch: 19

Article no.: 217288 19
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 103.04 / Piece
  • from 3 Piece
    US $ 85.87 / Piece
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

Threads per inch Unit price incl. VAT
  • Thread type: BSW; BSW-LH; G; G-LH
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.3 mm
Threads per inch 19
Grade HB7720
Tool material Carbide
Thread type BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Insert geometry Full profile
Application Internal and external
External ⌀ D 9.6 mm
Depth t 0.87 mm
Type P12
Number of cutting edges Z 3
Number of clamping slots 3
Cutting direction right-hand and left-hand
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217288 19
EAN / GTIN 4045197543028
Manufacturer number 217288 19

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart