{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Milling width A | 1.5 mm | |
Type | HB7720 | |
Radius R | 0.1 mm | |
External ⌀ D | 37 mm | |
maximum cutting depth Smax | 11.5 mm | |
Type | P26 | |
Number of cutting edges Z | 6 | |
Type of product | Cutter insert for circular milling |
Article number |
217276 1,5
Copy |
|
EAN / GTIN |
4062406729660
Copy |
|
Manufacturer number |
217276 1,5
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |