Milling inserts for retaining ring grooves without chamfer 2,15 mm

Article no.: 217275 2,15
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 88.42 / Piece
  • from 3 Piece
    US $ 73.68 / Piece
on request
In stock
23 pieces in stock

Select article variation and quantity

Nominal ring thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ring thickness 2.15 mm
Grade HB7720
Slot width W −0.03 2.23 mm
Depth t for P16/P26 1.75 mm
Radius R 0.3 mm
External ⌀ D 26 mm
Type P26
Number of cutting edges Z 6
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217275 2,15
EAN / GTIN 4045197216724
Manufacturer number 217275 2,15

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart