Circular mill 18/M6

Article no.: 217253 18/M6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

smallest hole ⌀ D 14 mm - 22 mm
Thread size M M6 mm
Material of milling tool with thread steel
Through-coolant yes
Tool exchange PowerCard
for insert type P16
Internal ⌀ d1 11 mm
maximum cutting depth Smax 5.5 mm
Overhang L1 15 mm
Overall length Ltot 18.5 mm
Shank type with thread
Set of insert screws 219818 (8IP; 3.8 Nm)
Hole ⌀ 16 mm
Thread depth 15 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217253 18/M6
EAN / GTIN 4045197597885
Manufacturer number 217253 18/M6

Description

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart