{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for insert type | P16 | |
smallest hole ⌀ D | 14 mm - 22 mm | |
Material of milling tool | Carbide | |
Shank | DIN 6535 HB | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Internal ⌀ d1 | 9 mm | |
maximum cutting depth Smax | 6.5 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 71.5 mm | |
Shank ⌀ Ds h6 | 12 mm | |
Shank type | Weldon | |
Set of insert screws | 219818 (8IP; 3.8 Nm) | |
Thread depth | 21 mm | |
Type of product | Circular mills |
Article number | 217252 18 | |
EAN / GTIN | 4045197216526 |