Circular mill 12

Article no.: 217250 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
52 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type P12
smallest hole ⌀ D 9.6 mm - 11.7 mm
Material of milling tool Steel
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 7 mm
maximum cutting depth Smax 2.35 mm
Overhang L1 22 mm
Overall length Ltot 69.5 mm
Shank ⌀ Ds h6 12 mm
Shank type Weldon
Set of insert screws 219832 (8IP; 1.0 Nm)
Thread depth 20 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217250 12
EAN / GTIN 4045197542663
Manufacturer number 217250 12

Description

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart