KOMET Unisix® indexable insert 24-110

Article no.: 216950 24-110
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.07 / Piece
  • from 10 Piece
    US $ 17.56 / Piece
on request
In stock
147 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 05T304
Designation 24-110
Corner radius 0.4 mm
Grade BK7710
Tool material Carbide
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216950 24-110
EAN / GTIN 2050002046733

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Graphite, GRP, CRP
N
150
wet maximum
 
dry
 

Description

Suitable for:

Indexable countersinking mill No. 216660.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart