KOMET Unisix® indexable insert 24-010

Article no.: 216910 24-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.22 / Piece
  • from 10 Piece
    US $ 17.68 / Piece
on request
In stock
176 pieces in stock

Select article variation and quantity

Designation type W28 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 05T304
Designation 24-010
Type W28
Corner radius 0.4 mm
Grade BK7935
Tool material Carbide
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216910 24-010
EAN / GTIN 2050002046702

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
30
wet maximum
 

Description

Suitable for:

Indexable countersinking mill No. 216660.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart