KOMET® indexable insert P25M, P25M, Designation: 14-660

Article no.: 216700 14-660
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 22.92 / Piece
  • from 10 Piece
    US $ 19.10 / Piece
on request
In stock Available in 3-4 working days
251 pieces in stock 251 pieces available in 3-4 working days

Select article variation and quantity

Designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Corner radius 0.4 mm
Grade P25M
Tool material Carbide
ISO code indexable insert TOHX 090204 EN
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216700 14-660
EAN / GTIN 2050002046603

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
120
wet maximum
 

Description

Version:

With all-round chip breaker groove.

Suitable for:

Countersinking mill No. 216600 and 216620.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart