{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Weldon shank | |
Chamfering angle forwards | 120 degrees | |
Setting angle κ | 30 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 2 | |
⌀ D | 6 mm | |
maximum chamfering ⌀ Dmax | 32 mm | |
Overhang L1 | 38 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | 260986 HB725-1 | |
Insert screw | 219844 (15IP; 3.0 Nm) | |
Type of product | Indexable end mill |
Article number |
216548 6
Copy |
|
EAN / GTIN |
4045197851727
Copy |
|
Manufacturer number |
216548 6
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |