{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 8 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | LO.U0904.. | |
Pack of insert screws | 219868 2 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215956 20/3 | |
EAN / GTIN | 4045197939913 | |
Manufacturer number | 215956 20/3 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Power Tang 90° tangential high-performance shoulder mill close pitch, Plain shank, ⌀ D / number of effective cutting edges Z: 20/3mm
on request
In stock
10 pieces in stock
US $ 407.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 320.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 386.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 367.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 2 | 3 |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | LO.U0904.. | AP.. 1335.. | LO.U0904.. | XNEX 040308 |
Shank type | Plain shank | Plain shank | Plain shank | Plain shank |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 20 mm | 16 mm | 20 mm | 20 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |