This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

APKT 100305 PDTR UNI

Article no.: 215884 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Type UNI
Corner radius 0.5 mm
Grade HBM020
Tool material Carbide
Insert thickness 3.45 mm
Coating TiAlN-PVD
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215884 UNI
Manufacturer number 215884 UNI

Application Table

Alu > 10% Si
N
220
Steel < 500 N/mm²
P
290
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
GG(G)
K
150
Uni
 
dry
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart